Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
39/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484765
Zoro # G8566628
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.6094 (39/64)
- Overall Length 9
- Material High Speed Steel
- Number of Flutes 8
- Drill Bit Size 0.6094 (39/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484765
- Zoro # G8566628
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.6094 (39/64) |
Overall Length | 9 |
Drill Bit Size | 0.6094 (39/64) |
Drilling Length | .5615 |
Shank Diameter | 0.5615 |
Details
Material | High Speed Steel |
Number of Flutes | 8 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (J10033T)
- KLEIN TOOLS 1.115-Inch Knockout Punch for 3/4 Conduit-Inch (53827)
- WIDIA Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (17269)
- KO-KEN T Handle Socket 17mm 6 Point 350 x 300mm (104M-17)
- KODIAK CUTTING TOOLS .457 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480728)
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- KODIAK CUTTING TOOLS .4385 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484512)
- KODIAK CUTTING TOOLS .193 HSS Chucking Reamer Straight Flute Straight Shank (5475459)
- KODIAK CUTTING TOOLS .115 HSS Chucking Reamer Straight Flute Straight Shank (5474051)
- KODIAK CUTTING TOOLS .123 HSS Chucking Reamer Straight Flute Straight Shank (5474205)
- DRILL AMERICA .2495 HSS Dowel Pin Reamer (DWRRDP.2495)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers