Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3960 Carbide Reamer Decimal Size
Mfr # 5462105
Zoro # G9182339
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2
- Material Carbide
- Number of Flutes 6
- Size 0.396
- Drill Bit Size 0.396
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462105
- Zoro # G9182339
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.396 |
Drill Bit Size | 0.396 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY T HNDL 6"" 3/16"" (51612)
- WESTWARD WESTWARD Tool Box, Steel, Black, 20 in W x 8 in D x 14 in H (44ZJ87)
- WESTWARD Y HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFU3)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (S55SNN)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- Kodiak Cutting Tools Reamers