Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3950 Carbide Reamer Decimal Size
Mfr # 5462094
Zoro # G9181474
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 3-1/2
- Material Carbide
- Size 0.395
- Drill Bit Size 0.395
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462094
- Zoro # G9181474
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.395 |
Drill Bit Size | 0.395 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Heavy-Duty Wire Stripper (CTWIRES)
- INGERSOLL-RAND 12.0V Li-Ion Battery, 2.0Ah Capacity (BL1203)
- BONDHUS 22 Mm Hex End Short Arm L-Wrench With Proguard (12291)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12S2)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- Kodiak Cutting Tools Reamers