Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.3935 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5479397
Zoro # G8565036
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.3935
- Overall Length 7
- Material High Speed Steel
- Drill Bit Size 0.3935
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5479397
- Zoro # G8565036
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.3935 |
Overall Length | 7 |
Drill Bit Size | 0.3935 |
Drilling Length | 0.3105 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Impact Driver, w/Impact Driver (XDT14Z + XDT13Z)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt (55547)
- WIDIA End Mill, 4.80mm Milling Dia., D002/D012 (577704012MT)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31134)
- KODIAK CUTTING TOOLS .1965 HSS Chucking Reamer Straight Flute Straight Shank (5475514)
- KODIAK CUTTING TOOLS .26 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476724)
- KODIAK CUTTING TOOLS .022 HSS Chucking Reamer Straight Flute Straight Shank (5472467)
- KODIAK CUTTING TOOLS 3/32 HSS Chucking Reamer Straight Flute Straight Shank (5483225)
- KODIAK CUTTING TOOLS 1.001 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485414)
- KODIAK CUTTING TOOLS 3/16 HSS Chucking Reamer Straight Flute Straight Shank (5483698)
- DRILL AMERICA .3930 HSS Straight Shank Chucking Reamer (DWRR.3930)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers