Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3900 Carbide Reamer Decimal Size
Mfr # 5462017
Zoro # G9178330
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.39
- Overall Length 3-1/2
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.390
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462017
- Zoro # G9178330
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.39 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.390 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m15x1 HSS Metric Hand Tap (DWTSMT15X1)
- DIVERSITECH WRENCH RATCHET OPEN JAW 17MM (IM195-F 17MM)
- STARRETT Thickness Gage 0025 (666-2 1/2)
- WESTWARD Tap/Die Set, 39 Pieces (1PZ49)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- Kodiak Cutting Tools Reamers