Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
#39 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483269
Zoro # G8651057
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 4
- Size 0.0995 (#39)
- Overall Length 7/8
- Drilling Length .0928
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483269
- Zoro # G8651057
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.0995 (#39) |
Overall Length | 7/8 |
Drilling Length | .0928 |
Drill Bit Size | 0.0995 (#39) |
Shank Diameter | 0.0928 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Double Diamond Tool, 30 Grit, PK3 (G 624 D)
- RIDGID Bushing, 87 (54650)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPSF (16356)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30)
- KODIAK CUTTING TOOLS .504 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481729)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- KODIAK CUTTING TOOLS .934 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482466)
- KODIAK CUTTING TOOLS .497 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481608)
- KODIAK CUTTING TOOLS #27 HSS Chucking Reamer Straight Flute Straight Shank (5483478)
- KODIAK CUTTING TOOLS 33/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484633)
- DRILL AMERICA .3470 HSS Straight Shank Chucking Reamer (DWRR.3470)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers