Shop All Stub Drills
Kodiak Cutting Tools
#39 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402837
Zoro # G8585430
product price: $22.19
/pk 12, $1.85/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0995 (#39)
- Size 0.0995 (#39)
- Overall Length 1-13/16
- Number of Flutes 2
- Drilling Length 13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402837
- Zoro # G8585430
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.0995 (#39) |
Size | 0.0995 (#39) |
Overall Length | 1-13/16 |
Drilling Length | 13/16 |
Length of Cut | 13/16 |
Overall Length In | 1-13/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 112Stiff Putty Knife (2150)
- VESTIL Magnetic Handle Sweeper, 36", 40 lb. (MFSR-36)
- MAYHEW TOOLS Progrip Small U Notch Trim Tool (13260)
- J.W. WINCO GN6336.5-ST-50-M10-25 Star Knob (10N25E14/ST)
- KODIAK CUTTING TOOLS 1/2 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402408)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length ALTIN Coated (5518568)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- KODIAK CUTTING TOOLS #33 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404036)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- Kodiak Cutting Tools Stub Drills