Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.388 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5479276
Zoro # G8569139
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.388
- Number of Flutes 6
- Overall Length 7
- Material High Speed Steel
- Drill Bit Size 0.388
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5479276
- Zoro # G8569139
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.388 |
Overall Length | 7 |
Drill Bit Size | 0.388 |
Drilling Length | 0.3105 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Tap Wrench, 1/4 to 3/4 In (2CYU3)
- DRILL AMERICA 19/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX619/64)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 4 5/32 in L (41216)
- KLEIN TOOLS Connecting Bar Holder with Lock Collar (5459SLVR)
- KODIAK CUTTING TOOLS .123 HSS Chucking Reamer Straight Flute Straight Shank (5474205)
- KODIAK CUTTING TOOLS .623 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481938)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- KODIAK CUTTING TOOLS .198 HSS Chucking Reamer Straight Flute Straight Shank (5475547)
- KODIAK CUTTING TOOLS .378 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479067)
- KODIAK CUTTING TOOLS .381 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479133)
- ZORO SELECT Chucking Reamer, 30mm, 10 Flute, HSS (13H762)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers