Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.384 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5479199
Zoro # G8614377
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 7
- Material High Speed Steel
- Size 0.384
- Drill Bit Size 0.384
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5479199
- Zoro # G8614377
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7 |
Size | 0.384 |
Drill Bit Size | 0.384 |
Drilling Length | 0.3105 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 7/16in Size (J1214SPL)
- MAKITA Multi-Tool Sandpaper, 80 Grit, 10/pk (A-95526)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #56 (C23378)
- GREY PNEUMATIC 1"DR X 7/8" HEX (4928F)
- KODIAK CUTTING TOOLS .0765 HSS Chucking Reamer Straight Flute Straight Shank (5473369)
- KODIAK CUTTING TOOLS .424 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480035)
- KODIAK CUTTING TOOLS .065 HSS Chucking Reamer Straight Flute Straight Shank (5473160)
- KODIAK CUTTING TOOLS .379 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479089)
- KODIAK CUTTING TOOLS .63 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482697)
- KODIAK CUTTING TOOLS .108 HSS Chucking Reamer Straight Flute Straight Shank (5473930)
- ZORO SELECT Chucking Reamer, 0.6240 In., 8 Flute, HSS (11V437)
- Kodiak Cutting Tools Reamers