Shop All Carbide End Mills
Kodiak Cutting Tools
3/8 VI Pro 4 Flute Carbide Endmill ALCRO-MAX Coated w/Corner Radius
Mfr # 5547306
Zoro # G8620695
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1
- Number of Flutes 4
- Length of Cut 1
- Size 0.3750 (3/8)
- Corner Radius 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5547306
- Zoro # G8620695
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 |
Length of Cut | 1 |
Size | 0.3750 (3/8) |
Corner Radius | 0.06 |
Drill Bit Size | 0.3750 (3/8) |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Coating | AL CRO |
Flats | NO |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 12 in Clamp, F, 4800 PSI, 3-P S-Pad, Steel Chrome (TCFF124800HS)
- BLAIR EQUIPMENT CO 0.62 In. Rotabroach Annular Cutters- 3 Piece (BLR-111243)
- MAKITA Makita Impact XPS Impact Bit Set, 45 Pc., Detent Ball/Magnetic Hex Locks, Matte Nickel (E-01650)
- CAMPBELL HAUSFELD Blow Gun, 2 ft. Extended (MP515600AV)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450892)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Long Length (5436134)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Long (5437080)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Stub ALTIN Coated (5431536)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End TICN Coated (5463524)
- KODIAK CUTTING TOOLS 0.011 2 Flute Carbide Endmill Micro Ball Nose ALTIN Coated (5523936)
- KODIAK CUTTING TOOLS 15/32 2 Flute Carbide Endmill Single End TICN Coated (5463766)
- Kodiak Cutting Tools End Mills