Shop All Hand Reamers
Kodiak Cutting Tools
3/8 High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497195
Zoro # G8651075
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5
- Number of Flutes 6
- Size 0.3750 (3/8)
- Drilling Length .3750
- Drill Bit Size 0.3750 (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497195
- Zoro # G8651075
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 5 |
Size | 0.3750 (3/8) |
Drilling Length | .3750 |
Drill Bit Size | 0.3750 (3/8) |
Shank Diameter | 0.375 |
Details
Number of Flutes | 6 |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 9-Piece 3/8" Drive Deep 6-Point Chrome SAE Socket Set (78214)
- ALLPAX Cutting Blades, Heavy Duty, 13/16" L, PK 6 (AX3501)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #8 Round (79742)
- MAG-MATE Lock Hinge Tilt Mirror, 1.75 x2.5, 16.25 L (317)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS #14 High Speed Steel Reamer Right-Hand Spiral (5488967)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- H & H INDUSTRIAL PRODUCTS D High Speed Steel Adjustable Blade Reamer (21/32-25/32) (2006-9181)
- Kodiak Cutting Tools Hand Reamers