Shop All Stub Drills
Kodiak Cutting Tools
3/8 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402320
Zoro # G8561929
product price: $29.69
/pk 6, $4.95/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3750 (3/8)
- Size 0.3750 (3/8)
- Overall Length 3-1/8
- Number of Flutes 2
- Drilling Length 1-13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402320
- Zoro # G8561929
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.3750 (3/8) |
Size | 0.3750 (3/8) |
Overall Length | 3-1/8 |
Drilling Length | 1-13/16 |
Length of Cut | 1-13/16" |
Overall Length In | 3-1/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
135 Degree Split Point Stub DrillsMade with high quality high speed steel material Larger diameter drill bits are marked with the size on the shank NAS Type C Screw Machine Length Black Oxide Finish For applications where clearance is an issue or when drilling through thinner materials Sold only in package quantities as listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter - Shank tool - Grooving (G1011.10L-2T15GX16)
- PACIFIC HANDY CUTTER 2 in. #9 Single Edge Utility Blade (100-Pack) (RB009)
- MAHR Digital Indicator, 1086ZR, 1in.Range, Bezel (4337651)
- BLACK & DECKER 5.5 Amp 3/8 inch Drill/Driver (DR260C)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- KODIAK CUTTING TOOLS 1/2 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534298)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- Kodiak Cutting Tools Drill Bits