Shop All Hand Taps
Kodiak Cutting Tools
3/8 Countersink Single Flute 82 Deg.
Mfr # 5413474
Zoro # G8655570
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 1-21/32
- Drill Bit Size 0.3750 (3/8)
- Size 0.3750 (3/8)
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5413474
- Zoro # G8655570
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-21/32 |
Drill Bit Size | 0.3750 (3/8) |
Size | 0.3750 (3/8) |
Drilling Length | 1/4 |
Details
Number of Flutes | 1 |
Description
Made with Premium Grade High Speed Steel
82 Degree Include Angle
Single Flute for Maximum Chip Evacuation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Sledge Hammer - 20 Lb - 36" Fiberglass Handle (84-566)
- MILWAUKEE TOOL 1/2" Drive Drive Ratchet & Socket Set SAE 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (48-22-9487)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 25PK (52032)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511132)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502915)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503124)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap Fractional (5504488)
- KODIAK CUTTING TOOLS M12X1.75 High Speed Steel Standard Hand Tap Metric (5511176)
- KODIAK CUTTING TOOLS 1-1/2"-6 Standard Hand Tap Steam Oxide (5506930)
- DRILL AMERICA 5-44 HSS Machine and Fraction Hand Tap Set (T/A54195)
- Kodiak Cutting Tools Taps