Shop All Counterbores
Kodiak Cutting Tools
#3/8 Counterbores On Size Capscrew Style
Mfr # 5495732
Zoro # G8659125
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length std.
- Number of Flutes [Delete]
- Size 3/8
- Drill Bit Size 3/8
- Drilling Length 6-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495732
- Zoro # G8659125
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | std. |
Size | 3/8 |
Drill Bit Size | 3/8 |
Drilling Length | 6-1/2 |
Pilot Size | 0.375 |
Flute Size | 0.569 |
Details
Number of Flutes | [Delete] |
Tolerance | std. |
Series Number | 901 |
Description
High Speed Steel
Standard Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Letter Opener, Disposable, 3"., White (07565RL)
- THE BRUSH MAN Masonry Brush, 5-1/2” Handle Attached, 12PK (M185)
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face (505-749)
- MILWAUKEE TOOL Drain Gun Kit, 0 to 500 rpm, Max. 50 PSI. (2572B-21, 48-11-2460)
- KODIAK CUTTING TOOLS 7/8 Counterbore 1/32 Oversize Capscrew Style (5496095)
- KODIAK CUTTING TOOLS 1/2 Counterbore 1/32 Oversize Capscrew Style (5496062)
- KODIAK CUTTING TOOLS #3/4 Counterbores On Size Capscrew Style (5495776)
- KODIAK CUTTING TOOLS #5/8 Counterbores On Size Capscrew Style (5495765)
- KODIAK CUTTING TOOLS 1/2 Counterbore On Size Capscrew Style (5495754)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.1575", Overall Length: 3" (2554M)
- Kodiak Cutting Tools Counterbores