Shop All Counterbores
Kodiak Cutting Tools
#3/8 Counterbores 1/64 Oversize Capscrew Style
Mfr # 5495886
Zoro # G8614830
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/64 o/s
- Size 3/8
- Number of Flutes [delete]
- Drill Bit Size 3/8
- Drilling Length 6-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495886
- Zoro # G8614830
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1/64 o/s |
Size | 3/8 |
Drill Bit Size | 3/8 |
Drilling Length | 6-1/2 |
Flute Size | 0.585 |
Pilot Size | 0.39 |
Details
Number of Flutes | [delete] |
Series Number | 902 |
Tolerance | 1/64 o/s |
Description
High Speed Steel1/64 Oversize Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/4 Dia, 1, Tubular Roll (SQ-5-35)
- STECK MANUFACTURING PLUG WELD PLIER (SS23230)
- KUKKO QUALITY TOOLS Kukko Int, Extractor Set Wth Counterstay & Slide Hammer, 1 1/8in28mm To 2-3/4in70mm (K-22-B)
- GEARWRENCH #0 x 2-1/2" Phillips? Dual Material Screwdriver (80000H)
- KODIAK CUTTING TOOLS 10Pc Counterbore Set #4-1/2" 1/32" Oversize HSS Counterbore Set (5485909)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- KODIAK CUTTING TOOLS 1/4 Counterbore On Size Capscrew Style (5495710)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- KODIAK CUTTING TOOLS #8 Counterbores On Size Capscrew Style (5495688)
- KODIAK CUTTING TOOLS #3/4 Counterbores On Size Capscrew Style (5495776)
- DRILL AMERICA 7/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/16)
- Kodiak Cutting Tools Porting Tools & Counterbores