Shop All Counterbores
Kodiak Cutting Tools
#3/8 Counterbores 1/32 Oversize Capscrew Style
Mfr # 5496040
Zoro # G8640170
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/32 o/s
- Number of Flutes [delete]
- Size 3/8
- Drill Bit Size 3/8
- Drilling Length 6-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496040
- Zoro # G8640170
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1/32 o/s |
Size | 3/8 |
Drill Bit Size | 3/8 |
Drilling Length | 6-1/2 |
Pilot Size | 0.406 |
Flute Size | 0.601 |
Details
Number of Flutes | [delete] |
Tolerance | 1/32 o/s |
Series Number | 903 |
Description
High Speed Steel
1/32 Oversize Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Compact Stripper Cutter 10-18 Awg (58278140)
- DEWALT Drill Bit, 5/8 in. x 12 in., Carbide (01326-PWR)
- KO-KEN Socket 21mm Surface 32mm 3/8 Sq. Drive (3410M-21)
- MILWAUKEE TOOL Screwdriver Bit Set, 3 37/50" L Bit (48-32-4035)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- KODIAK CUTTING TOOLS #5/8 Counterbores On Size Capscrew Style (5495765)
- KODIAK CUTTING TOOLS 7/8 Counterbore 1/32 Oversize Capscrew Style (5496095)
- KODIAK CUTTING TOOLS 10Pc Counterbore Set #4-1/2" 1/32" Oversize HSS Counterbore Set (5485909)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- KODIAK CUTTING TOOLS 7/16 Counterbore On Size Capscrew Style (5495743)
- DRILL AMERICA 49/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR49/64)
- Kodiak Cutting Tools Counterbores