Shop All Construction Reamers
Kodiak Cutting Tools
3/8 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats
Mfr # 5496876
Zoro # G8645107
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 5
- Size 0.3750 (3/8)
- Drill Bit Size 0.3750 (3/8)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496876
- Zoro # G8645107
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 2-1/2 |
Size | 0.3750 (3/8) |
Drill Bit Size | 0.3750 (3/8) |
Drilling Length | 3/8 |
Details
Number of Flutes | 5 |
Description
Construction StyleBlack & Gold Left Hand Spiral Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Steel, Black, 20 in W x 8-1/2 in D x 9-1/2 in H (D6C20)
- INGERSOLL-RAND 1/2" Drive 72T Sealed Head Ratchet (IR) (759999)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- SPYDER SPYDER SCRAPER 6"" (0137)
- KODIAK CUTTING TOOLS 7/8 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496964)
- KODIAK CUTTING TOOLS 9/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496909)
- KODIAK CUTTING TOOLS 1-1/16 Inch Construction ReamerLH Spiral Black & Gold w/3 Flats (5497580)
- KODIAK CUTTING TOOLS 1" Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496986)
- KODIAK CUTTING TOOLS 11/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496931)
- KODIAK CUTTING TOOLS 15/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496975)
- DRILLCO 1", Spiral Flute 1/2" Shank Construction Reamer (427A164)
- Kodiak Cutting Tools Construction Reamers