Shop All Cobalt End Mills
Kodiak Cutting Tools
3/8 Cobalt Fine Pitch Roughing End Mill ALTIN Coated
Mfr # 5468540
Zoro # G8640724
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4
- Number of Flutes 4
- Size 0.3750 (3/8)
- Drill Bit Size 0.3750 (3/8)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5468540
- Zoro # G8640724
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 3/4 |
Size | 0.3750 (3/8) |
Drill Bit Size | 0.3750 (3/8) |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Single End
Multi Flute
Cobalt
Rougher Fine
ALTIN Coated
Rougher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Force Needle Scaler, Bare Tool ToolKit, 07 Bore dia, 012 Needle dia, 5 Needle Length, 4000 BPM (5263)
- MICRO 100 Tool Holder - Steel (TH-208)
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (87454D2B51640)
- PROTO 1 1/2 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (J15027)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/4x3/8x5/8x3-3/8 (C32949)
- Kodiak Cutting Tools End Mills