Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
3/8 Carbide Jobber Length Drill
Mfr # 5439159
Zoro # G8630346
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3750 (3/8)
- Size 0.3750 (3/8)
- Overall Length 4-1/4
- Number of Flutes 2
- Drilling Length 2-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5439159
- Zoro # G8630346
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.3750 (3/8) |
Size | 0.3750 (3/8) |
Overall Length | 4-1/4 |
Drilling Length | 2-3/4 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Jobber Length Drill 2 Flute 25° Helix 118° Split Point Jobber Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage Fractional Sizes
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD13221)
- WESTWARD #32 Cobalt 135 Deg. Jobber Length Drill Bit (5PMC3)
- K-TOOL INTERNATIONAL 10" L Cast Iron Pipe Wrench, 10" (KTI-49010)
- DYNAMIC Tools 11" Compound Tin Snips, Straight (D055035)
- KODIAK CUTTING TOOLS #58 Carbide Jobber Length Drill (5440171)
- KODIAK CUTTING TOOLS 2.0mm Carbide Jobber Length Drill ALTIN Coated (5528754)
- KODIAK CUTTING TOOLS 11/64 Carbide Jobber Length Drill ALTIN Coated (5527423)
- KODIAK CUTTING TOOLS 1.10mm Carbide Jobber Length Drill (5516819)
- KODIAK CUTTING TOOLS #59 Carbide Jobber Length Drill ALTIN Coated (5528589)
- KODIAK CUTTING TOOLS 1/16 Carbide Jobber Length Drill (5438939)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 23/64 (C10619)
- Kodiak Cutting Tools Jobber Length Drill Bits