Shop All Carbide End Mills
Kodiak Cutting Tools
3/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated
Mfr # 5455659
Zoro # G8643217
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 4
- Size 0.3750 (3/8)
- Corner Radius 0.06
- Drill Bit Size 0.3750 (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5455659
- Zoro # G8643217
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 |
Size | 0.3750 (3/8) |
Corner Radius | 0.06 |
Drill Bit Size | 0.3750 (3/8) |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® extra-long length series corner radiused four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. ALTiN coated for increased speeds & feed and longer tool life.
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Corner Radius Endmill Single End 30° Helix Extra-Long Length End Mills Center Cutting Carbide Endmill ALTiN Coated
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.002, -.002
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.002, -.002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34152)
- WESTWARD 3/4 in Drive, 15/16" 12 pt SAE Socket, 12 Points (5MX77)
- DEWALT 24" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83186)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End ALTIN Coated (5466450)
- KODIAK CUTTING TOOLS 0.040 Carbide Endmill 4 Flute Micro w/Corner Radius (5519734)
- KODIAK CUTTING TOOLS 0.040 Carbide Endmill 4 Flute Micro Square End (5446474)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill 45 Deg. ZRN Coated w/Corner Radius (5450738)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Ball Nose ALTIN Coated (5524068)
- KODIAK CUTTING TOOLS 1/4 2 Flute Carbide Endmill Single End Stub Length (5430469)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455395)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573TF)
- Kodiak Cutting Tools Carbide End Mills