Shop All Spotting Drills
Kodiak Cutting Tools
3/8 Carbide Drill N/C Spotting Drill 90 Deg. ALTiN Coated
Mfr # 5438756
Zoro # G8580804
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 2
- Drill Bit Size 0.3750 (3/8)
- Size 0.3750 (3/8)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438756
- Zoro # G8580804
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 4 |
Drill Bit Size | 0.3750 (3/8) |
Size | 0.3750 (3/8) |
Drilling Length | 3/8 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
90 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN353.1-38-45-5/16X18-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-38-45-5/16-55)
- WEAVER LEATHER Leather Sheath for Council Pulaski Axe (08-02044)
- WESTCOTT Rulers, 30cm x 12" Metric/Inch Ruler (M-109)
- VULCAN Wrench Combo 1-7/16In Fraction (MT6547512)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills