Shop All Spotting Drills
Kodiak Cutting Tools
3/8 Carbide Drill N/C Spotting Drill 90 Deg.
Mfr # 5438719
Zoro # G8571248
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Drill Bit Size 0.3750 (3/8)
- Number of Flutes 2
- Size 0.3750 (3/8)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438719
- Zoro # G8571248
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 4 |
Drill Bit Size | 0.3750 (3/8) |
Size | 0.3750 (3/8) |
Drilling Length | 3/8 |
Details
Number of Flutes | 2 |
Description
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.14 lb (48-22-3040)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712MDG)
- WIDIA Spiral Point Tap, 9/16"-18, Plug, UNJC, 2 Flutes, Oxide (VTSPO5057)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper (Tool Only) (2978-20)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438840)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- Kodiak Cutting Tools Spotting Drills