Shop All Spotting Drills
Kodiak Cutting Tools
3/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated
Mfr # 5438910
Zoro # G8601725
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Size 0.3750 (3/8)
- Number of Flutes 2
- Drill Bit Size 0.3750 (3/8)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438910
- Zoro # G8601725
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 4 |
Size | 0.3750 (3/8) |
Drill Bit Size | 0.3750 (3/8) |
Drilling Length | 3/8 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
142 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 21mm 6 Point 32mm 3/8 Sq. Drive (3400M-21)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 19mm (80646D)
- DRILL AMERICA 19/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X19/32)
- DRILL AMERICA 23/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X23/64)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438840)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills