Shop All Drill Mills
Kodiak Cutting Tools
3/8 Carbide Drill Mill 2 Flute 90 Deg. Pt
Mfr # 5541616
Zoro # G8594935
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1
- Overall Length 1
- Drill Bit Size 0.3750 (3/8)
- Size 0.3750 (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5541616
- Zoro # G8594935
- Country of Origin United States
- Category Drill Mills
Dimensions
Length of Cut | 1 |
Overall Length | 1 |
Drill Bit Size | 0.3750 (3/8) |
Size | 0.3750 (3/8) |
Drilling Length | 3/8 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® two flute solid carbide drill mills feature a 30° helix, a 90° point and are designed for multiple milling and drilling applications applications.
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
Drilling Chamfering Countersinking Spotting Profile Milling
Premium Sub-Micrograin Carbide Drill Mill
2 Flute
Single End
90 Degree Point Angle
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118EF)
- WHITEHAUS Hydraulic Manual Hole Punching Machine For Use W/ SS Up To 1 1/2 Mm Th (WHNSH8)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/16x1/8x1/8x1-1/2 (C60916)
- URREA 18" Lg Black Finish Adjustable (715G)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt ALTIN Coated (5542199)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt (5542067)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- KODIAK CUTTING TOOLS 3/32 Carbide Drill Mill 4 Flute 60 Deg. Pt ALTIN Coated (5542782)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/4" x 5/8", Single End/Double End: Single End (A-1208-DP60)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- Kodiak Cutting Tools End Mills