Shop All Countersinks
Kodiak Cutting Tools
3/8 Carbide Countersink Six Flute 90 Deg.
Mfr # 5419689
Zoro # G8643926
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 2-1/2
- Drill Bit Size 0.3750 (3/8)
- Size 0.3750 (3/8)
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5419689
- Zoro # G8643926
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2-1/2 |
Drill Bit Size | 0.3750 (3/8) |
Size | 0.3750 (3/8) |
Drilling Length | 1/4 |
Details
Number of Flutes | 6 |
Coating | Steel Shank - Solid Carbide Head |
Shank Type | Steel Shank - Solid Carbide Head |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3/8 (C71024)
- URREA Urrea 1435DB 4Lb. Dead Blow Soft Face Mallet Polyurethane Handle (1435DB)
- WESTWARD Silver/Deming Drill, 27/32, HSS, 118 Deg (4UM80)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/16" HEX DRIVER 6" LEN (GP19066F)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Six Flute 82 Deg. (5419612)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Six Flute 90 Deg. (5419733)
- KODIAK CUTTING TOOLS 1/8 Carbide Countersink Single Flute 82 Deg. (5418930)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 60 Deg. (5418886)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Single Flute 100 Deg. (5516379)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Single Flute 82 Deg. (5418985)
- HHIP 1/2-1-3/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0038)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills