Shop All Countersinks
Kodiak Cutting Tools
3/8 Carbide Countersink Single Flute 82 Deg.
Mfr # 5418963
Zoro # G8646245
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 2
- Drill Bit Size 0.3750 (3/8)
- Size 0.3750 (3/8)
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418963
- Zoro # G8646245
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2 |
Drill Bit Size | 0.3750 (3/8) |
Size | 0.3750 (3/8) |
Drilling Length | 1/4 |
Details
Number of Flutes | 1 |
Coating | Steel Shank - Solid Carbide Head |
Shank Type | Steel Shank - Solid Carbide Head |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Aluminum Hawk w/ProForm, 13" x 13 (PL513PF)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4, 3/8-18 (TM382-18NPT)
- HOUGEN Pilot for RotaLoc Cutters (17100)
- KODIAK CUTTING TOOLS 1/8 Carbide Countersink Single Flute 82 Deg. (5418930)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Single Flute 90 Deg. (5419095)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Six Flute 90 Deg. (5419733)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Three Flute 82 Deg. (5419249)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Single Flute 100 Deg. (5516379)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- BIG HORN # 7 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18911)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills