Shop All Corner Chamfer End Mills
Kodiak Cutting Tools
3/8 Carbide Chamfer Mill 4 Flute Single End ALTIN Coated
Mfr # 5553323
Zoro # G8636987
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 4
- Coating ALTIN
- Size 0.3750 (3/8)
- Drill Bit Size 0.3750 (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5553323
- Zoro # G8636987
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2-1/2 |
Size | 0.3750 (3/8) |
Drill Bit Size | 0.3750 (3/8) |
Drilling Length | 3/8 |
Flute Length | 0.206 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Degree | 100 |
Description
These Kodiak Cutting Tools® four flute solid carbide chamfer mills are available in a range of angles for a variety of chamfering applications. Chamfer mills do not come to a point. Please reference the chart below for chamfer mill dimensions.
Premium Sub-Micrograin Carbide Drill Mill
4 Flute
Single End
ALTiN Coated
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Chamfer Mill Speeds & Feeds
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Chamfer Mill Speeds & Feeds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- KIPP Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A31X50)
- DRILLCO 32PC S&D DRILL BIT STAND 1/2-1" BY 64ths W\Drill (1000N32)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552817)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Single End (5553092)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Single End ALTIN Coated (5553180)
- KODIAK CUTTING TOOLS 3/8 Carbide Chamfer Mill 4 Flute Single End (5553059)
- KODIAK CUTTING TOOLS 1/2 Carbide Chamfer Mill 4 Flute Single End (5553026)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552773)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- Kodiak Cutting Tools Corner Chamfer End Mills