Shop All Carbide End Mills
Kodiak Cutting Tools
3/8 3 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius
Mfr # 5450918
Zoro # G8597516
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 3
- Corner Radius 0.02
- Size 0.3750 (3/8)
- Drill Bit Size 0.3750 (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5450918
- Zoro # G8597516
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 |
Corner Radius | 0.02 |
Size | 0.3750 (3/8) |
Drill Bit Size | 0.3750 (3/8) |
Drilling Length | 3/8 |
Details
Number of Flutes | 3 |
Coating | ZIRC NITRIDE |
Description
These 3 flute Kodiak Cutting Tools® end mills are designed specifically for high speed machining in aluminum. This tool will plunge, slot and profile in all non-ferrous materials. This end mill works well in all non-ferrous materials as well as brass and bronze applications.
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
Premium Sub-Micrograin Carbide End Mill
3 Flute Center Cutting Carbide Endmill Single End
45 Degree ZRN Coated
ZRN Coating : ZRN is a high performance coating for milling non-ferrous materials such as aluminum. It prevents edge build up on the end mill that is typical in soft and sticky materials
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
ZRN Coating : ZRN is a high performance coating for milling non-ferrous materials such as aluminum. It prevents edge build up on the end mill that is typical in soft and sticky materials
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (37424)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- BON TOOL Bon 17-155 Power Trowel Blades 36" Flat Finish, Set Of 4 (17-155)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- KODIAK CUTTING TOOLS 1/4 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449796)
- KODIAK CUTTING TOOLS 1/8 VI Pro 4 Flute Carbide Endmill Stub Ball ALCRO-MAX Coated (5557734)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Extra Long TICN Coated (5465713)
- KODIAK CUTTING TOOLS 0.015 Carbide Endmill 4 Flute Micro w/Corner Radius ALTIN Coated (5520075)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Flute Single End Extra Long Length (5437795)
- KODIAK CUTTING TOOLS 1/4 2 Flute Carbide Endmill Single End Stub ALTIN Coated (5432537)
- YG-1 TOOL CO 4 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide (51593TE)
- Kodiak Cutting Tools End Mills