Shop All Hand Taps
Kodiak Cutting Tools
3/8-24 Standard Hand Tap Fractional
Mfr # 5503872
Zoro # G8660787
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4
- Tap Style Bottom
- Number of Flutes 4
- Size 3/8-24
- Drill Bit Size 3/8-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503872
- Zoro # G8660787
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-24 |
Drill Bit Size | 3/8-24 |
Drilling Length | .381 |
Square Size | 0.286 |
Shank Diameter | 0.381 |
Details
Tap Style | Bottom |
Number of Flutes | 4 |
Limit | H4 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- KRAFT TOOL Aluminum Chisel, 1-1/2" (CC115)
- TEKTON 1/4 Inch Hex Security Bit Set with Rail, 9-Piece (5/64-1/4 in.) (DZX93003)
- POSI LOCK Center Bolt for PT110/PT210 (11058)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503762)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503256)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503322)
- KODIAK CUTTING TOOLS 9/16-18 Standard Hand Tap Fractional (5504807)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503124)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Steam Oxide (5502200)
- DRILL AMERICA 1"-8 HSS Left Hand 4 Flute Plug Tap (DWT60902)
- Kodiak Cutting Tools Hand Taps