Shop All Hand Taps
Kodiak Cutting Tools
3/8-24 Standard Hand Tap Fractional
Mfr # 5503817
Zoro # G8658364
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4
- Number of Flutes 4
- Tap Style Bottom
- Size 3/8-24
- Drill Bit Size 3/8-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503817
- Zoro # G8658364
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-24 |
Drill Bit Size | 3/8-24 |
Drilling Length | .381 |
Shank Diameter | 0.381 |
Square Size | 0.286 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Sharp Point Shoe Knife 4-5/8 In Sharp Point, 8" L (75340)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/8" Tip Size, 8 1/2 in Long, 49/64 in Short (19224)
- GENERAL TOOLS Automatic Center Punch, Length 5 5/8 in, Diameter 5/8 in, Replaceable Point (78)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (525557)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap Fractional (5504488)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502145)
- KODIAK CUTTING TOOLS 9/16-18 Standard Hand Tap Fractional (5504807)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511143)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501364)
- KODIAK CUTTING TOOLS 3/4 Countersink Single Flute 82 Deg. (5413496)
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- Kodiak Cutting Tools Taps