Shop All Hand Taps
Kodiak Cutting Tools
3/8-24 Standard Hand Tap Fractional
Mfr # 5503762
Zoro # G8647837
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4
- Number of Flutes 4
- Tap Style Taper
- Size 3/8-24
- Drill Bit Size 3/8-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503762
- Zoro # G8647837
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-24 |
Drill Bit Size | 3/8-24 |
Drilling Length | .381 |
Square Size | 0.286 |
Shank Diameter | 0.381 |
Details
Number of Flutes | 4 |
Tap Style | Taper |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in. Drive Stubby Impact Socket Set, Metric, 8 to 22 mm, 15-Piece (CP53425)
- SATA Heavy Duty Pipe Wrench 8in (ST70812ST)
- STARRETT Center Punch (264D)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54359)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510912)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499065)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499208)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503256)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502629)
- KODIAK CUTTING TOOLS M10X1.50 High Speed Steel Standard Hand Tap Metric (5511121)
- DRILL AMERICA 12-28 HSS Machine and Fraction Hand Tap Set (T/A54392)
- Kodiak Cutting Tools Taps