Shop All Tap Sets
Kodiak Cutting Tools
3/8-24 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5503850
Zoro # G8655379
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 4
- Overall Length 1-1/4
- Drill Bit Size 3/8-24
- Drilling Length .381
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503850
- Zoro # G8655379
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-24 |
Drill Bit Size | 3/8-24 |
Drilling Length | .381 |
Shank Diameter | 0.381 |
Square Size | 0.286 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 4 |
Limit | H3 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Bucket Tool Organizer, Off-White, Plastic, 4 Pockets (1152)
- CMT Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (859.564.11)
- WESTWARD Control Knob, Timer (TT246041666G)
- SUPERIOR STEEL 7-3/4 Inch x 5 Inch Pointed Clay Spade 1-1/8 Inch Hex Shank 18 Inch Long (SC92170)
- KODIAK CUTTING TOOLS #10-24 Standard Hand Tap 3 Piece Tap Sets (5501859)
- KODIAK CUTTING TOOLS 5/8-11 Standard Hand Tap 3 Piece Tap Sets (5504983)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap 3 Piece Tap Sets (5502948)
- KODIAK CUTTING TOOLS 1"-12 Standard Hand Tap 3 Piece Tap Sets (5506105)
- KODIAK CUTTING TOOLS #5-40 Standard Hand Tap 3 Piece Tap Sets (5500627)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap 3 Piece Tap Sets (5503190)
- WIDIA Hand Tap Set, 3 PC, HSS, M7-1.0, D5 Limit (14792)
- Kodiak Cutting Tools Tap Sets