Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
3/8-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide
Mfr # 5512903
Zoro # G8588635
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2-15/16
- Size 3/8-24
- Drill Bit Size 3/8-24
- Drilling Length .381
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512903
- Zoro # G8588635
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 2-15/16 |
Size | 3/8-24 |
Drill Bit Size | 3/8-24 |
Drilling Length | .381 |
Square Size | 0.286 |
Shank Diameter | 0.381 |
Details
Number of Flutes | 3 |
Coating | ST/OXIDE |
Limit | H3 |
Description
Spiral PointHi-Vanadium
Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND SET #1 - 5 192 EZYOUT WC USA (C00906)
- PRO-GRADE TOOLS C-Clamp, 3x2" (59134)
- SWIVEL STORAGE SOLUTIONS Divider, 26 in. L x1/16 in.W, Steel, Silver (PRDDS2500)
- MASON Machine Leveling Mount, 3000 Lb Max Cap (MLS3000)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap (5508250)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508745)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508360)
- KODIAK CUTTING TOOLS 1/4-28 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573376)
- KODIAK CUTTING TOOLS 5/8-18 High Speed Steel Spiral Pt Plug Tap TIN Coated (5515004)
- KODIAK CUTTING TOOLS 5/16-24 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts (5509383)
- OSG Spiral Point Tap, Plug 3 Flutes (1231601)
- Kodiak Cutting Tools Taps