Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
3/8-24 Spiral Flute Semi-Bottoming Tap High Vanadium Steam Oxide
Mfr # 5574190
Zoro # G8675855
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-15/16
- Number of Flutes 3
- Size 3/8-24
- Drill Bit Size 3/8-24
- Drilling Length .381
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574190
- Zoro # G8675855
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-15/16 |
Size | 3/8-24 |
Drill Bit Size | 3/8-24 |
Drilling Length | .381 |
Square Size | 0.286 |
Shank Diameter | 0.381 |
Details
Number of Flutes | 3 |
Coating | ST/OXIDE |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101R S/S)
- GEDORE Spanner Wrench, Lug, 25-28mm (40 25-28)
- OSG Straight Flute Hand Tap, Plug, 4 (1670100)
- KESON Engineers and SAE Tape Measure (PG181025ALV)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5574718)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1650501808)
- Kodiak Cutting Tools Taps