Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
3/8-24 High Speed Steel Spiral Pt Plug Tap
Mfr # 5508470
Zoro # G8606878
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 1-1/4
- Size 3/8-24
- Drill Bit Size 3/8-24
- Drilling Length .381
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5508470
- Zoro # G8606878
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-24 |
Drill Bit Size | 3/8-24 |
Drilling Length | .381 |
Shank Diameter | 0.381 |
Square Size | 0.286 |
Details
Number of Flutes | 3 |
Limit | H4 |
Description
Spiral Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 45 Degrees Convertible Snap Ring Pliers with .038 in. Tip (48-22-6531)
- STEEL GRIP Stubby Adjustable Wrench 6 in. L 1 pc (2265395)
- DASCO CHISEL UTLTY GRD 12X1.25 (G337)
- ZORO SELECT Squeezer Die, 3/32 Dia, 1/4, Tubular Roll (SQ-5-01)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508437)
- KODIAK CUTTING TOOLS 5/16-24 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts (5509383)
- KODIAK CUTTING TOOLS 3/8-16 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512573)
- KODIAK CUTTING TOOLS 3/4-16 High Speed Steel Spiral Pt Plug Tap (5508910)
- KODIAK CUTTING TOOLS 1/4-28 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573376)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508371)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWE1)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps