Shop All Pipe Taps
Kodiak Cutting Tools
3/8-18 Taper Pipe Tap NPT TIN Coated
Mfr # 5533495
Zoro # G8650427
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 1-1/16
- Size 3/8-18
- Drill Bit Size 3/8-18
- Drilling Length .7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533495
- Zoro # G8650427
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-1/16 |
Size | 3/8-18 |
Drill Bit Size | 3/8-18 |
Drilling Length | .7 |
Square Size | 0.531 |
Shank Diameter | 0.7 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Coating | TIN |
Description
NPT Pipe TaperTIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless Steel Rod Flush-Cutter Kit (5.0Ah) (XCS06T1)
- OSG Spiral Point Tap Plug, 3 Flutes (1738301)
- OTC 3/4 in Drive, 4-1/8" 6 pt SAE Socket, 6 Points (1915)
- WERA General Purpose Torx Screwdriver T40 Round (05028056001)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533715)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- KODIAK CUTTING TOOLS 3/4-14 Straight Pipe Tap NPS Tap TIN Coated (5512746)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPT TIN Coated (5533539)
- DRILL AMERICA 1/2" NPT HSS 4 Flute Pipe Tap (T/A64008)
- Kodiak Cutting Tools Taps