Shop All Pipe Taps
Kodiak Cutting Tools
3/8-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated
Mfr # 5533715
Zoro # G8631606
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Overall Length 1-1/16
- Size 3/8-18
- Drill Bit Size 3/8-18
- Drilling Length .7000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533715
- Zoro # G8631606
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-1/16 |
Size | 3/8-18 |
Drill Bit Size | 3/8-18 |
Drilling Length | .7000 |
Shank Diameter | 0.7 |
Square Size | 0.531 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Coating | TIN |
Description
Interrupted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5-1/4 in. 14 TPI T-Shank Metal Cutting Bi-Metal Jig Saw Blade (5 PK) (48-42-5192)
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/2" (140mm) (FCH0512-G)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- NILFISK-ADVANCE AMERICA Nilfisk Complete Hose with Steel Wand For Use With GM80, 1-1/4" Dia. x 6-1/2'L (12097500)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Interrupted Thread Steam Oxide (5533660)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Steam Oxide (5533440)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- KODIAK CUTTING TOOLS 1/4-18 High Speed Steel Straight Pipe Tap NPS (5512694)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPT (5512078)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- Kodiak Cutting Tools Pipe Taps