Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
3/8-16 TIN Coated Tap Plug Chamfer
Mfr # 5541121
Zoro # G9180467
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Plug
- Overall Length 1-1/4
- Size 3/8-16
- Drill Bit Size 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5541121
- Zoro # G9180467
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-16 |
Drill Bit Size | 3/8-16 |
Drilling Length | .381 |
Shank Diameter | 0.381 |
Square Size | 0.286 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", V-Notch 1/4 x 3/16 - OX Grip (OX-P405940)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (L7315)
- ROBERTS Carpet Knife 2-Sided Carpet, 7 1/4 in L (10-253)
- KODIAK CUTTING TOOLS 5/16-24 TIN Coated Tap Bottom Chamfer (5541088)
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- KODIAK CUTTING TOOLS 3/8-16 TIN Coated Tap Bottom Chamfer (5541132)
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Plug Chamfer (5541297)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Bottom Chamfer (5541308)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- Kodiak Cutting Tools Straight Flute 4-Flute Taps