Shop All Hand Taps
Kodiak Cutting Tools
3/8-16 Standard Hand Tap Fractional
Mfr # 5503564
Zoro # G8651556
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/4
- Number of Flutes 4
- Tap Style Plug
- Size 3/8-16
- Drill Bit Size 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503564
- Zoro # G8651556
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-16 |
Drill Bit Size | 3/8-16 |
Drilling Length | .381 |
Square Size | 0.286 |
Shank Diameter | 0.381 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A Rc-062-375 Reverse Corner Rounder (67-1430-C)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1/2-20 UNF (MS16142-5R)
- CURRENT TOOLS 10’ Manhole Sheave (310)
- BETA Extension Bar, 1/4" Drive (008820080)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510934)
- KODIAK CUTTING TOOLS M7X1.0 High Speed Steel Standard Hand Tap Metric (5511011)
- KODIAK CUTTING TOOLS M8X1.25 Standard Hand Tap Metric TIN Coated (5543728)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543761)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543783)
- KODIAK CUTTING TOOLS M18X2.5 High Speed Steel Standard Hand Tap Metric (5511374)
- DRILL AMERICA 1-1/2"-24 HSS Plug Hand Tap (DWTST1-1/2-24P)
- Kodiak Cutting Tools Taps