Shop All Tap Sets
Kodiak Cutting Tools
3/8-16 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5503509
Zoro # G8653306
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 4
- Overall Length 1-1/4
- Drill Bit Size 3/8-16
- Drilling Length .381
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503509
- Zoro # G8653306
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-16 |
Drill Bit Size | 3/8-16 |
Drilling Length | .381 |
Square Size | 0.286 |
Shank Diameter | 0.381 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 4 |
Limit | H2 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 6" Adjustable Black Oxide Wrench - Bagged (AT26BK)
- KO-KEN Bit Socket TORX T50 100mm 1/2 Sq. Drive (4025.100-T50)
- WESTWARD Angled Chisel, Fuji, 0.500 In., 7 In. (4MHA7)
- DRILL AMERICA 15/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/64)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap 3 Piece Tap Sets (5503047)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502068)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502574)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap 3 Piece Tap Sets (5503850)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap 3 Piece Tap Sets (5503190)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap 3 Piece Tap Sets (5503410)
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA1450)
- Kodiak Cutting Tools Taps