Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
3/8-16 Spiral Pt Plug Tap High Vanadium High Speed Steel
Mfr # 5573563
Zoro # G8672757
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2-15/16
- Size 3/8-16
- Drill Bit Size 3/8-16
- Drilling Length .381
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5573563
- Zoro # G8672757
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 2-15/16 |
Size | 3/8-16 |
Drill Bit Size | 3/8-16 |
Drilling Length | .381 |
Square Size | 0.286 |
Shank Diameter | 0.381 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
Spiral Point
Hi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 15mm Metric Deep Imp (CMMT16076)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWE3)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2321GG-200)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508074)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Spiral Pt Plug Tap (5508646)
- KODIAK CUTTING TOOLS 3/8-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5512903)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508162)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508437)
- KODIAK CUTTING TOOLS 5/16-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573398)
- OSG Spiral Point Tap Plug, 3 Flutes (2855601)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps