Shop All Hand Taps
Kodiak Cutting Tools
3/8-16 High Speed Steel STI Hand Tap for Screw Thread Inserts
Mfr # 5499208
Zoro # G8567669
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4
- Tap Style Bottom
- Number of Flutes 3
- Size 3/8-16
- Drill Bit Size 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499208
- Zoro # G8567669
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-16 |
Drill Bit Size | 3/8-16 |
Drilling Length | .381 |
Shank Diameter | 0.381 |
Square Size | 0.286 |
Details
Tap Style | Bottom |
Number of Flutes | 3 |
Limit | H3 |
Description
Hand Bottom or Plug Style STI - For Screw Thread Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/8In (600024CF)
- OSG Spiral Flute Tap, Plug 2 Flutes (1985100)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 3/4"D (CF3412)
- KO-KEN Socket Driver 4mm 6 Point 225mm (167M-4)
- KODIAK CUTTING TOOLS M16X1.5 High Speed Steel Standard Hand Tap Metric (5511286)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510934)
- KODIAK CUTTING TOOLS #12-28 Standard Hand Tap Machine Screw Sizes (5502376)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510912)
- KODIAK CUTTING TOOLS M18X2.5 High Speed Steel Standard Hand Tap Metric (5511374)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505533)
- DRILL AMERICA #10-24x6" HSS Pulley Tap (DWTET6X10-24)
- Kodiak Cutting Tools Taps