Shop All Hand Taps
Kodiak Cutting Tools
3/8-16 High Speed Steel STI Hand Tap for Screw Thread Inserts
Mfr # 5499197
Zoro # G8564327
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4
- Tap Style Plug
- Number of Flutes 4
- Size 3/8-16
- Drill Bit Size 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499197
- Zoro # G8564327
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-16 |
Drill Bit Size | 3/8-16 |
Drilling Length | .381 |
Square Size | 0.286 |
Shank Diameter | 0.381 |
Details
Tap Style | Plug |
Number of Flutes | 4 |
Limit | H3 |
Description
Hand Bottom or Plug Style STI - For Screw Thread Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Robox Plier Set. Three-Part Plier Set (1000002189)
- LENOX Band Saw Blade, 16 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (47499D2B165005)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8CUFG)
- CRESCENT NICHOLSON 10" Flat Double Cut Smooth File - Carded (03732NN)
- KODIAK CUTTING TOOLS 3/8 Countersink Single Flute 82 Deg. (5413474)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499208)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap Steam Oxide (5504664)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503377)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502002)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504268)
- IRWIN Tap (1759ZR)
- Kodiak Cutting Tools Hand Taps