Shop All Extension Taps
Kodiak Cutting Tools
3/8-16 High Speed Steel Pulley Style Plug Tap
Mfr # 5509504
Zoro # G9180135
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 4
- Size 3/8-16
- Drill Bit Size 3/8-16
- Drilling Length .381
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509504
- Zoro # G9180135
- Country of Origin United States
- Category Extension Taps
Dimensions
Overall Length | 6 |
Size | 3/8-16 |
Drill Bit Size | 3/8-16 |
Drilling Length | .381 |
Shank Diameter | 0.381 |
Square Size | 0.286 |
Details
Number of Flutes | 4 |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE Plain Hex Key, 7/32" Tip Size, 6 in Long, 3 in Short (J46414)
- SPEEDAIRE Pistol Grip Air Gun, 4-3/8" Extension (52KD71)
- AJAX TOOL WORKS Pneumatic Bit, Roll Pin Driver, 5/16"Punch (AJXA1103)
- LENOX Band Saw Blade, 9 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792697)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Pulley Style Plug Tap (5509471)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Pulley Style Plug Tap (5509493)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Pulley Style Plug Tap (5509636)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Pulley Style Plug Tap (5509570)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Pulley Style Plug Tap (5509460)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Pulley Style Plug Tap (5509482)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (22933)
- Kodiak Cutting Tools Extension Taps