Shop All Spiral Point 4-Flute Taps
Kodiak Cutting Tools
3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug
Mfr # 5509218
Zoro # G8663550
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 1-1/4
- Size 3/8-16
- Drill Bit Size 3/8-16
- Drilling Length .381
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509218
- Zoro # G8663550
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-16 |
Drill Bit Size | 3/8-16 |
Drilling Length | .381 |
Square Size | 0.286 |
Shank Diameter | 0.381 |
Details
Number of Flutes | 4 |
Limit | H11 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , 3/8"-24 , Taper , 4 Flutes, UNC (11616)
- UNIBOR 27/64in X 1in M2 CUTTER (US27/64X1)
- LYNDEX-NIKKEN Collet, 5C, 6mm (520-006)
- GARANT Torque Screwdriver, Fixed Torque: 1.0Nm (211750 1,0)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- KODIAK CUTTING TOOLS M20X2.5 Spiral Pt Plug Tap Metric TIN Coated (5533385)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- Kodiak Cutting Tools Taps