Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.379 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5479089
Zoro # G8591609
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 6
- Size 0.379
- Overall Length 7
- Drill Bit Size 0.379
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5479089
- Zoro # G8591609
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.379 |
Overall Length | 7 |
Drill Bit Size | 0.379 |
Drilling Length | 0.3105 |
Shank Diameter | 0.3105 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 24"L, SDS Plus (HC2088)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3.30mm (C71238)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 16 In. L (75101)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- KODIAK CUTTING TOOLS .497 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481608)
- KODIAK CUTTING TOOLS .935 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482488)
- KODIAK CUTTING TOOLS .236 HSS Chucking Reamer Straight Flute Straight Shank (5476273)
- KODIAK CUTTING TOOLS .034 HSS Chucking Reamer Straight Flute Straight Shank (5472643)
- KODIAK CUTTING TOOLS .3945 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479419)
- KODIAK CUTTING TOOLS 9/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484094)
- ZORO SELECT Chucking Reamer, 1.0039 In., 8 Flute, HSS (433-1.0039)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers