Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.378 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5479067
Zoro # G8591584
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.378
- Overall Length 7
- Material High Speed Steel
- Drill Bit Size 0.378
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5479067
- Zoro # G8591584
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.378 |
Overall Length | 7 |
Drill Bit Size | 0.378 |
Drilling Length | 0.3105 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-11MM)
- WELLER Crescent 1/4 and 3/8 in. drive Metric and SAE 6 Point Professional Mechanic's Tool Set 180 pc (CTK180)
- DIAMOND VANTAGE Polishing Pad, 4 In. Dia., 100 Grit (S-4WPP-100)
- KODIAK CUTTING TOOLS .1365 HSS Chucking Reamer Straight Flute Straight Shank (5474458)
- KODIAK CUTTING TOOLS .0945 HSS Chucking Reamer Straight Flute Straight Shank (5473699)
- KODIAK CUTTING TOOLS .263 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476779)
- KODIAK CUTTING TOOLS #30 HSS Chucking Reamer Straight Flute Straight Shank (5483423)
- KODIAK CUTTING TOOLS 35/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484666)
- KODIAK CUTTING TOOLS .2355 HSS Chucking Reamer Straight Flute Straight Shank (5476262)
- DRILL AMERICA 1-5/8" HSS Spiral Flute Shell Reamer (DWRRSS1-5/8)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers