Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3770 (V) Carbide Reamer Standard Sizes
Mfr # 5461874
Zoro # G9180336
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2
- Material Carbide
- Size 0.3770 (V)
- Number of Flutes 6
- Drill Bit Size 0.3770 (V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461874
- Zoro # G9180336
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.3770 (V) |
Drill Bit Size | 0.3770 (V) |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 7/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792691)
- DRILL AMERICA #8-32 HSS Combined Drill Bit & Tap (Drap) (DWT8-32DRAP)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2-1/8" (3046011)
- WESTWARD Rolling Tool Bag, Black, Polyester, 21 Pockets (32PJ39)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- Kodiak Cutting Tools Carbide Chucking Reamers