Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
37/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt
Mfr # 5415476
Zoro # G8585047
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.5781 (37/64)
- Size 0.5781 (37/64)
- Overall Length 4-7/8
- Number of Flutes 2
- Morse Taper No.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5415476
- Zoro # G8585047
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 0.5781 (37/64) |
Size | 0.5781 (37/64) |
Overall Length | 4-7/8 |
Drilling Length | No.2 |
Details
Number of Flutes | 2 |
Morse Taper | No.2 |
Description
Made with Premium Grade High Speed Steel118 Degree Drill Point Angle These taper shank drill feature the standard Morse taper shank design Available in larger sizes, up to a 2 Inch drill diameter. Morse taper shanks range from MT1 to MT5 These drills are sold individually
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Finishing Hammer w/ Extra Large Round Face and Straight Cross Peen (330g/11.6oz) (2525202)
- TUNGALOY Drill Accessories, GP05-060 F1122, PK5 (4846276)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 0.625"L, Thru, Locking Tap, Steel (GN4C----5S4L-21)
- HOUGEN Copperhead Carbide Cutter Kit 9/16, 11/16, 13/16 in. 1 in. DOC (18981-1)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Straight Flute (5496216)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496711)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496447)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Straight Flute (5496238)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Straight Flute (5496249)
- KODIAK CUTTING TOOLS #3/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496623)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 3/4 (53848)
- Kodiak Cutting Tools Drill Bits