Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3755 Carbide Reamer Decimal Size
Mfr # 5461841
Zoro # G9178610
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.3755
- Overall Length 3-1/2
- Material Carbide
- Drill Bit Size 0.3755
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461841
- Zoro # G9178610
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.3755 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.3755 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 10 to 35 lb. (48PW75)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 3 In (35016)
- BESSEY 96 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM96)
- KRAFT TOOL Hi-Craft Texture Gun/Hopper (HC501)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Kodiak Cutting Tools Carbide Chucking Reamers